References
Walter Prototyp:204602-M12
Rubix:80990786
Manufacturer :5076605
EAN:4042446011406

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 204602-M12 TAP 5076605
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.25 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 83 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m12 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 81.13 excl. VAT
/ Each
£ 97.36 incl. VAT
- Usually arrives within 14 working days