WALTER 224102-UNC8 ADVANCED MACHINE TAPS HSS-E 5078184
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224102-UNC8
Rubix:276A0874
Manufacturer :5078184
EAN:4042446026646

Technical specifications
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
Documents
Product details : WALTER 224102-UNC8 ADVANCED MACHINE TAPS HSS-E 5078184
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 13 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | unc #8-32 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 55.46 excl. VAT
/ Each
£ 66.55 incl. VAT
- Usually arrives within 14 working days