Machine taps E250
Threading | m45 |
---|---|
Threading diameter | 45 mm |
Total length | 220 mm |
Threading | m45 |
---|---|
Threading diameter | 45 mm |
Total length | 220 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 40.5 mm |
Square drive adapter | 36 mm |
Coating | bright |
Usually arrives within 14 working days