WALTER 22466-UNC1/2 ADVANCED MACHINE TAPS HSS-E 5078237
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22466-UNC1/2
Rubix:291A1012
Manufacturer :5078237
EAN:4042446027261

Technical specifications
| Threading | unc 1/2 in - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
Documents
Product details : WALTER 22466-UNC1/2 ADVANCED MACHINE TAPS HSS-E 5078237
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 1/2 in - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 1/2 in - 13 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 110.50 excl. VAT
/ Each
£ 132.60 incl. VAT
- Usually arrives within 14 working days