WALTERPROT 20430-M4 HAND- AND MACHINE TAPS HSS/-E 5076577
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20430-M4
Rubix:357A3933
Manufacturer :5076577
EAN:4042446011147

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 20430-M4 HAND- AND MACHINE TAPS HSS/-E 5076577
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days