References
Walter Prototyp:P2436005-G1/2
Rubix:357A5398
Manufacturer :6149517
EAN:4042446228613

Documents
Product details : WALTERPROT P2436005-G1/2 TAPS HSS-E X PERT 6149517
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.955 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | g 1/2 in - 14 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
- Usually arrives within 14 working days