Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 56 mm |
Body material | hss-e / pm |
Angle of helix | 0 ° |
---|---|
Total length | 56 mm |
Body material | hss-e / pm |
Tolerance | 3b |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 3.175 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | uncoated |
Threading (inch) | unf #5 - 44 |
No. of threads per inch | 24 |
Usually arrives within 14 working days