References
Walter Prototyp:P40310-M10
Rubix:357A5410
Manufacturer :6149538
EAN:4042446228828

Documents
Product details : WALTERPROT P40310-M10 TAPS HSS-E X PERT 6149538
ALTIUS
Strengths
•For long-chipping materials
For thin-walled workpieces
For thin-walled workpieces
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Usually arrives within 14 working days