WALTER 21361-M12X0.5 HAND- AND MACHINE TAPS HSS/-E 5077444
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21361-M12X0.5
Rubix:275A9599
Manufacturer :5077444
EAN:4042446019402

Technical specifications
| Threading | m12x0.5 (6h) din 374 bl/dl |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 21361-M12X0.5 HAND- AND MACHINE TAPS HSS/-E 5077444
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12x0.5 (6h) din 374 bl/dl |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 73 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m12x0.5 (6h) din 374 bl/dl |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 112.77 excl. VAT
/ Each
£ 135.32 incl. VAT
- Usually arrives within 14 working days