DORMER E268M42X1.5 TAP M42 X 1.50 MM 5975149


Machine Tap E268

References
dormer:E268M42X1.5
rubix:1074008
ean:7320760088845
Tap M42x1.50mm DIN 374
brand logo
Technical specifications
ThreadingM42
Threading diameter42 mm
Total length170 mm
See all Specifications

Product details : DORMER E268M42X1.5 TAP M42 X 1.50 MM 5975149


HSS-E Machine tap for metric-fine threads uncoated DIN 374 form C straight grooves 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminum alloys and duraplasts.

Applications

- Automatic steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
- Béta-Brass Bronze (<200 HB <700 N/mm²)
- Alpha-Brass (<200 HB <700 N/mm²)
- Aluminum Alloy Silicon 0.5% (<150 HB <500 N/mm²)
- Aluminum alloyed Sicilium > 0.5% < 10% (<120 HB <400 N/mm²)
- Duraplastics

Technical specifications


Attributes
ThreadingM42
Threading diameter42 mm
Total length170 mm
Thread depth30 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter40.5 mm
Square drive adapter32 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 327.60 excl. VAT
/ Each
£ 393.12 incl. VAT
  • Usually arrives within 14 working days