SANDVIK T100-KM100DB-M12X125D210 COROTAP 6871230
CoroTap™ 100 Straight-Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T100-KM100DB-M12X125D210
Rubix:317A2382
Manufacturer :6871230
EAN:7323220280988




Technical specifications
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T100-KM100DB-M12X125D210 COROTAP 6871230
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 10.75 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1.25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Usually arrives within 14 working days