References
Walter Prototyp:M20213-M7
Rubix:276A4125
Manufacturer :6149655
EAN:4042446229016

Documents
Product details : WALTER M20213-M7 TAPS HSS-E X PERT 6149655
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 46.91 excl. VAT
/ Each
£ 56.29 incl. VAT
- Usually arrives within 14 working days