References
Walter Prototyp:P22509-UNC1/4
Rubix:357A5762
Manufacturer :6244701
EAN:4042446238360

Documents
Product details : WALTERPROT P22509-UNC1/4 TAPS HSS-E X PERT 6244701
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 6 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 45.72 excl. VAT
/ Each
£ 54.86 incl. VAT
- Usually arrives within 14 working days