References
Dormer:E384M12X1.25
Rubix:376A1986
EAN:7320760664735




Technical specifications
| Threading | m12x1,25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : DORMER E384M12X1.25 6305868
HSS-E machine tap for metric fine thread steam outlets DIN 374 form B peel cutting 2.5xD through holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m12x1,25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Coating | steam outlets |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
| Shank type | square (square drive) |
Show UNSPSC/ECL@SS
£ 46.25 excl. VAT
/ Each
£ 55.50 incl. VAT
- Usually arrives within 14 working days