Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Type | american blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 13.157 mm |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Coating | uncoated |
Threading (inch) | rc 1/4 in - 19 |
No. of threads per inch | 19 |
Usually arrives within 14 working days