References
Sandvik Coromant:T300-MM100JA-M4 B145
Rubix:317A8959
Manufacturer :8248725
EAN:7323226761764


Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100JA-M4B145 COROTAP 8248725
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 5 mm |
| Thread depth | 7 mm |
| Angle of helix | 35 ° |
| Total length | 52 mm |
| Body material | hss |
| No. of threads per inch | 36.3 |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- Usually arrives within 14 working days