WALTERPROT M21263-M8X0.75 TAPS HSS-E X PERT 6149824

Machine Tap

See technical informationSee documents

References

Walter Prototyp:M21263-M8X0.75
Rubix:357A5488
Manufacturer :6149824
EAN:4042446230609
brand logo

Technical specifications

Typemetric blind bores
With cooling sprayno
See all Specifications

Documents

Product details : WALTERPROT M21263-M8X0.75 TAPS HSS-E X PERT 6149824


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter6 mm
Square drive adapter4.9 mm
Angle of helix0 °
Coatingvap
Total length80 mm
Body materialhss-e
Tolerance6hx
£ 57.32 excl. VAT
/ Each
£ 68.78 incl. VAT
  • Usually arrives within 14 working days