WALTER 23207-UNF5/16 ADVANCED MACHINE TAPS HSS-E 5078424
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23207-UNF5/16
Rubix:276A0160
Manufacturer :5078424
EAN:4042446028992

Technical specifications
| Threading | unf 5/16 in - 24 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Documents
Product details : WALTER 23207-UNF5/16 ADVANCED MACHINE TAPS HSS-E 5078424
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 5/16 in - 24 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 24 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 94.80 excl. VAT
/ Each
£ 113.76 incl. VAT
- Usually arrives within 14 working days