References
Walter Prototyp:P20210-M1
Rubix:276A4132
Manufacturer :6159832
EAN:4042446233013

Documents
Product details : WALTER P20210-M1 TAPS HSS-E X PERT 6159832
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 50.59 excl. VAT
/ Each
£ 60.71 incl. VAT
- Usually arrives within 14 working days