References
Dormer:E5385/16BLUE
Rubix:376A2116
EAN:7320760202142




Technical specifications
| Threading | bsf 5/16 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | british blind bores |
Product details : DORMER E5385/16BLUE 5976623
HSS-E Machine thread-cutter for BSF thread ISO 529 shape C 40° spiralised 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | bsf 5/16 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 8 mm |
| Thread depth | 16 mm |
| Angle of helix | 40 ° |
| Total length | 72 mm |
| Body material | hss |
| Threading | bsf 5/16 x 22 |
| No. of threads per inch | 22 |
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
- Usually arrives within 14 working days