References
Walter Prototyp:M22263-UNC5/8
Rubix:357A5551
Manufacturer :6149925
EAN:4042446231606

Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT M22263-UNC5/8 TAPS HSS-E X PERT 6149925
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 5/8-11 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 110.50 excl. VAT
/ Each
£ 132.60 incl. VAT
- Usually arrives within 14 working days