References
Walter Prototyp:P20200-M4
Rubix:357A5183
Manufacturer :6149078
EAN:4042446224431

Documents
Product details : WALTERPROT P20200-M4 TAPS HSS-E X PERT 6149078
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- Usually arrives within 14 working days