DORMER EP00M3DIN376 SPIRAL POINT TAP M3 X 0.50 MM 5973422
Machine taps EP006H
See technical informationReferences
Dormer:EP00M3DIN376
Rubix:2008137
EAN:7320760135716




Technical specifications
| Threading | m3 x 0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : DORMER EP00M3DIN376 SPIRAL POINT TAP M3 X 0.50 MM 5973422
HSS-E Machine tap for metric thread uncoated DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M 3 EP00 DIN 376 COUPE GUN GOLD 6H
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m3 x 0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 1.8 mm |
| Square drive adapter | 2.2 mm |
| Thread depth | 10 mm |
| Coating | blank |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Usually arrives within 14 working days