DORMER EX11M27X1.5 TAP M27 X 1.50 MM 5973619
MF Machine Tap Spiral Flute 45°
See technical informationReferences
Dormer:EX11M27X1.5
Rubix:2019352
EAN:7320760150214




Technical specifications
| Threading diameter | 27 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER EX11M27X1.5 TAP M27 X 1.50 MM 5973619
HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 25.5 mm |
| Square drive adapter | 20 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 185.31 excl. VAT
/ Each
£ 222.37 incl. VAT
- Usually arrives within 14 working days