Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 1.905 mm |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | VAP |
Threading (inch) | UNF 3/4 in - 16 |
No. of threads per inch | 24 |
Usually arrives within 14 working days