DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652


MF Machine Tap Spiral Flute 45°

References
dormer:EX11M5X.50
rubix:2019328
ean:7320760149973
Machine tap M5 x 0.50 mm DIN 374
brand logo
Technical specifications
Threading diameter5 mm
Angle of helix45 °
Total length70 mm
See all Specifications

Product details : DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652


HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter5 mm
Angle of helix45 °
Total length70 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter4.5 mm
Square drive adapter3.5 mm
CoatingSteam Tempered
Show UNSPSC/ECL@SS
£ 34.97 excl. VAT
/ Each
£ 41.96 incl. VAT
  • Usually arrives within 14 working days