DORMER E241M4 SPIRAL POINT TAP M4 X 0.70 MM 6305844
Machine thread-cutters E241
See technical informationReferences
Dormer:E241M4
Rubix:80092252
EAN:7320760664490




Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : DORMER E241M4 SPIRAL POINT TAP M4 X 0.70 MM 6305844
HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 4 X0.70 E241 GUN 6H DIN371 HSSE TICN BLEU
Applications
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 12 mm |
| Coating | super b |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4 x 0,70 |
Show UNSPSC/ECL@SS
£ 32.22 excl. VAT
/ Each
£ 38.66 incl. VAT
- In stock: Next day delivery