References
Walter Prototyp:M24263-G1/2
Rubix:276A3877
Manufacturer :6150034
EAN:4042446232696

Technical specifications
| Threading diameter | 20.955 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Documents
Product details : WALTER M24263-G1/2 TAPS HSS-E X PERT 6150034
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 20.955 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.955 mm |
| Tail diameter | 15 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 124.58 excl. VAT
/ Each
£ 149.50 incl. VAT
- Usually arrives within 14 working days