UNC Machine Tap Spiral Point
Input | 8 |
---|---|
Total length | 90 mm |
Body material | hss-e |
Input | 8 |
---|---|
Total length | 90 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | steam tempered |
Threading (inch) | 5/16 |
No. of threads per inch | 18 |
Usually arrives within 14 working days