References
Walter Prototyp:M24263-G3/4
Rubix:276A3880
Manufacturer :6150037
EAN:4042446232726

Technical specifications
| Threading | g 3/4-14 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | british through-bores |
Documents
Product details : WALTER M24263-G3/4 TAPS HSS-E X PERT 6150037
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g 3/4-14 |
|---|---|
| Threading diameter | 26.441 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25.5 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 232.92 excl. VAT
/ Each
£ 279.50 incl. VAT
- Usually arrives within 14 working days