References
Walter Prototyp:P21569-M9X1
Rubix:357A5718
Manufacturer :6244613
EAN:4042446237486

Documents
Product details : WALTERPROT P21569-M9X1 TAPS HSS-E X PERT 6244613
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m9x1 |
|---|---|
| Threading diameter | 9 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 69.02 excl. VAT
/ Each
£ 82.82 incl. VAT
- Usually arrives within 14 working days