References
Walter Prototyp:P2036006-M16
Rubix:357A5266
Manufacturer :6149257
EAN:4042446226022

Documents
Product details : WALTERPROT P2036006-M16 TAPS HSS-E X PERT 6149257
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | tinc |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 128.91 excl. VAT
/ Each
£ 154.69 incl. VAT
- Usually arrives within 14 working days