References
Walter Prototyp:P203009-EGM6
Rubix:276A3646
Manufacturer :6149137
EAN:4042446224820

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P203009-EGM6 TAPS HSS-E X PERT 6149137
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m6 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Usually arrives within 14 working days