References
Walter Prototyp:M20533-M3
Rubix:357A5464
Manufacturer :6149763
EAN:4042446230098

Documents
Product details : WALTERPROT M20533-M3 TAPS HSS-E X PERT 6149763
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6gx |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
- Usually arrives within 14 working days