WALTER P2031005-M4 TAPS HSS-E X PERT 6149174


Machine Tap

References
walter prototyp:P2031005-M4
rubix:276A3800
manufacturer :6149174
ean:4042446225193
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length63 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P2031005-M4 TAPS HSS-E X PERT 6149174


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length63 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter4.5 mm
Square drive adapter3.4 mm
CoatingTin
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
  • Usually arrives within 14 working days