Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DF-7/16C145 COROTAP OPTIMIZED VERSATILITY 6539558
SANDVIK T200-XM101DF-7/16C145 COROTAP OPTIMIZED VERSATILITY 6539558
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DF-7/16C145
rubix:
319A8268
manufacturer :
6539558
ean:
26539558
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM101DF-7/16C145 COROTAP OPTIMIZED VERSATILITY 6539558
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.93
excl. VAT
/
Each
£
37.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT M23563-UNF3/8 MACHINE TAP 6150018
GUHRING 00810 004.000 MACHINE TAPS 9008100040000
SANDVIK T300-XM100AE-3/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967045
DOR HSS TAP M22X1.0NO3
GUHRING 00890 024.000 MACHINE TAPS 9008900240000
DORMER E471M6 SPIRAL POINT TAP M6 X 1.00 MM 6554524
SANDVIK T200-XM101AE-3/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967130
DORMER E000M5 SPIRAL POINT TAP M5 X 0.80 MM 5973790
SANDVIK T300-MM100AE-1/4C110 COROTAP 8248671
SANDVIK T200-XM104DA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6635018
GUHRING 00804 002.200 MACHINE TAPS 9008040022000
DORMER EX10M24X2.0 TAP M24 X 2.00 MM 5973674
DOR HSS TAP BA10
DORMER HSCO TAP M12X1.5 E290M12X1.5
DORMER E294M14 TAP M14 X 2.00 MM 6305754