References
Walter Prototyp:P2034005-M3.5
Rubix:357A5239
Manufacturer :6149205
EAN:4042446225506

Documents
Product details : WALTERPROT P2034005-M3.5 TAPS HSS-E X PERT 6149205
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 7g |
Show UNSPSC/ECL@SS
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
- Usually arrives within 14 working days