References
Dormer:E65412-28
Rubix:376A2285
EAN:7320760338995




Technical specifications
| Threading | 12-28 unf |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Product details : DORMER E65412-28 5978411
HSS combination drill-tap for UNF thread steam-relieved form C 30° spiralized 1.5xD through holes for general use in steel <850 N/mm². Cast iron. Copper and brass. Aluminium alloys Si <0.5% and thermoplastics.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Threading | 12-28 unf |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.7 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 5.6 mm |
| Thread depth | 11 mm |
| Angle of helix | 30 ° |
| Total length | 77 mm |
| Body material | hss |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Usually arrives within 14 working days