M Machine Tap Spiral Flute 45°
Threading diameter | 39 mm |
---|---|
Angle of helix | 45 ° |
Total length | 200 mm |
Threading diameter | 39 mm |
---|---|
Angle of helix | 45 ° |
Total length | 200 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 35 mm |
Square drive adapter | 32 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days