References
Walter Prototyp:P233602-UNEF11/16
Rubix:276A2497
Manufacturer :6149503
EAN:4042446228477

Documents
Product details : WALTER P233602-UNEF11/16 TAPS HSS-E X PERT 6149503
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.463 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unef 11/16 in - 24 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 122.42 excl. VAT
/ Each
£ 146.90 incl. VAT
- Usually arrives within 14 working days