References
Walter Prototyp:P205198-M10
Rubix:276A3895
Manufacturer :6244456
EAN:4042446235918

Technical specifications
| Threading | m10x1,5 lh, din 371 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P205198-M10 TAPS HSS-E X PERT 6244456
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10x1,5 lh, din 371 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 39 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 68.46 excl. VAT
/ Each
£ 82.15 incl. VAT
- Usually arrives within 14 working days