References
Dormer:E383M16X1.5
Rubix:376A1979
EAN:7320760664650




Technical specifications
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DORMER E383M16X1.5 6305860
HSS-E machine tap for metric fine threads steam tempered DIN 374 form C 40° spiral flute 2xD blind holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 12 mm |
| Thread depth | 21 mm |
| Angle of helix | 40 ° |
| Coating | steam outlets |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m16 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 59.20 excl. VAT
/ Each
£ 71.04 incl. VAT
- Usually arrives within 14 working days