References
Sandvik Coromant:T200-XM100IA-M1.6 B150
Rubix:319A8443
Manufacturer :8248235
EAN:7323226756869


Technical specifications
| Threading | m1.6 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100IA-M1.6B150 COROTAP OPTIMIZED VERSATILITY 8248235
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m1.6 |
|---|---|
| Threading diameter | 1.6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 1.25 mm |
| Tail diameter | 2.5 mm |
| Thread depth | 7 mm |
| Total length | 41 mm |
| Threading | m1.6 |
| No. of threads per inch | 72.57 |
Show UNSPSC/ECL@SS
£ 27.63 excl. VAT
/ Each
£ 33.16 incl. VAT
- Usually arrives within 14 working days