WALTERPROT P2136005-M10X1.25 TAPS HSS-E X PERT 6149386


Machine Tap

References
walter prototyp:P2136005-M10X1.25
rubix:357A5331
manufacturer :6149386
ean:4042446227319
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P2136005-M10X1.25 TAPS HSS-E X PERT 6149386


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter7 mm
Square drive adapter5.5 mm
CoatingTin
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
  • Usually arrives within 14 working days