References
Gühring:890 10.000
Rubix:285A4800
Manufacturer :9008900100000
EAN:4031093263351


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00890 010.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days