References
Walter Prototyp:P21360-M18X1.5
Rubix:276A3253
Manufacturer :6149340
EAN:4042446226855

Documents
Product details : WALTER P21360-M18X1.5 TAPS HSS-E X PERT 6149340
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 112.67 excl. VAT
/ Each
£ 135.20 incl. VAT
- Usually arrives within 14 working days