References
Walter Prototyp:P21360-M26X1.5
Rubix:276A3257
Manufacturer :6149352
EAN:4042446226978

Documents
Product details : WALTER P21360-M26X1.5 TAPS HSS-E X PERT 6149352
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 239.42 excl. VAT
/ Each
£ 287.30 incl. VAT
- Usually arrives within 14 working days