References
Walter Prototyp:P21360-M30X1.5
Rubix:276A3259
Manufacturer :6149358
EAN:4042446227036

Documents
Product details : WALTER P21360-M30X1.5 TAPS HSS-E X PERT 6149358
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 150 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 312.00 excl. VAT
/ Each
£ 374.40 incl. VAT
- Usually arrives within 14 working days