WALTER 20416-M1 ADVANCED MACHINE TAPS HSS-E 5200326


Machine Tap

References
walter prototyp:20416-M1
rubix:276A2172
manufacturer :5200326
ean:4042446154387
brand logo
brand logo
Technical specifications
Angle of helix15 °
Total length40 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTER 20416-M1 ADVANCED MACHINE TAPS HSS-E 5200326


ALTIUS

Strengths

•Recommended with emulsion
For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix15 °
Total length40 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter2.5 mm
Square drive adapter2.1 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 65.43 excl. VAT
/ Each
£ 78.52 incl. VAT
  • Usually arrives within 14 working days