WALTERPROT P21360-M38X1.5 TAPS HSS-E X PERT 6149368
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P21360-M38X1.5
Rubix:357A5315
Manufacturer :6149368
EAN:4042446227135

Documents
Product details : WALTERPROT P21360-M38X1.5 TAPS HSS-E X PERT 6149368
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 28 mm |
| Square drive adapter | 22 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 170 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 502.67 excl. VAT
/ Each
£ 603.20 incl. VAT
- Usually arrives within 14 working days